Shop All Adhesive Discs
Mirka
PSA Disc, Roll, 6", P150, PK100
Mfr # 23-342-150
Zoro # G1688878
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-342-150
- Zoro # G1688878
- UPC # 842028003508
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P150 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Roll,6 In.,P150,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1" (10Q143)
- CLESCO SS-032032-050A Spiral Coated Abrasive Sanding Sleeve (SS-032032-050A)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- MIRKA PSA Disc, Heavy Duty, 6", P40, PK50 (23-341-040)
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 120 Grit Fine 50 pk (DCD050120P50G)
- Mirka Adhesive Discs