Shop All Adhesive Discs
Mirka
PSA Disc, Roll, 6", P100, PK100
Mfr # 23-342-100
Zoro # G1688771
product price: $54.29
/pk 100, $0.54/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-342-100
- Zoro # G1688771
- UPC # 842028003485
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc,Roll,6",P100,PK100 |
Description
PSA Disc,Roll,6 In.,P100,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- ECONOLINE ABRASIVE PRODUCTS Econoline 495114 Dust Collector Cartridge (495114)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- MIRKA Coarse Cut, PSA Disc, 5", P60, PK50 (40-332-060)
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- BOSCH Disc Backup Pad, 13000 Max. RPM (MGX0450)
- Mirka Adhesive Discs