Shop All Adhesive Discs
Mirka
PSA, Disc Roll, 5", P800, PK100
Mfr # 23-314-800
Zoro # G1688379
product price: $33.49
/pk 100, $0.33/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-314-800
- Zoro # G1688379
- UPC # 842028052810
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P800 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Disc Roll,5 In.,P800,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Metal Cut Off Wheel 3PK (49-94-3000)
- TANIS BRUSH Mini Twisted Brush, SS, 3/16" dia. (05181)
- VSM Abrsive Belt, 60 G, Cer 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, Ceramic (282086)
- ARC ABRASIVES Belt Predator 2 X 17-3/4 60, 2" W, 17-3/4" L, 60 Grit, Predator (71-020017705)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- MIRKA PSA Disc, Roll, 6", P500, PK100 (23-342-500)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA PSA Disc, Roll, 6", P320, PK100 (23-342-320)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- Mirka Adhesive Discs