Shop All Adhesive Discs
Mirka
PSA, Disc Roll, 5", P80, PK100
Mfr # 23-314-080
Zoro # G1688272
product price: $41.85
/pk 100, $0.42/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-314-080
- Zoro # G1688272
- UPC # 842028002709
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Disc Roll,5 In.,P80,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- CLOVER Silicon Carbide Gel Water, A, 280 Grit (232882)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 (07660701581)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #600 (M-161041)
- Mirka Adhesive Discs