Shop All Adhesive Discs
Mirka
PSA, Disc Roll, 5", P600, PK100
Mfr # 23-314-600
Zoro # G1688333
product price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-314-600
- Zoro # G1688333
- UPC # 842028052827
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P600 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA,Disc Roll,5",P600,PK100 |
Description
PSA,Disc Roll,5 In.,P600,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 72030 2A Aluminum Oxide Flap Wheel 6" x 2" x 1", 60 Grit, 5-Pack (72030)
- ARC ABRASIVES Cr 3/4 X 1-1/2 X 3/16 80 (21536)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61745)
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 (61463624336)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA Disc, 6", P800, PK50 (23-341-800)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- Mirka Adhesive Discs