Shop All Adhesive Discs
Mirka
PSA, Disc Roll, 5", P400, PK100
Mfr # 23-314-400
Zoro # G1688309
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-314-400
- Zoro # G1688309
- UPC # 842028002792
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P400 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Disc Roll,5 In.,P400,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- 3M Sandpaper Grip 220 9X11In 15Pk (30220ES-15-G)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #240 (Festool 5x9) (M-177331)
- NORTON ABRASIVES Sandpaper Sheet, Super Fine, 400 Grit, PK20 (07660768165)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- MIRKA PSA Disc, Roll, 6", P220, PK100 (23-342-220)
- MIRKA PSA Disc, 5", P320, PK100 (23-332-320)
- GATOR 5In 8-Hole Sand Disc 180# (3722)
- Mirka Adhesive Discs