Shop All Adhesive Discs
Mirka
PSA, Disc Roll, 5", P220, PK100
Mfr # 23-314-220
Zoro # G1688327
product price: $36.55
/pk 100, $0.37/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-314-220
- Zoro # G1688327
- UPC # 842028002754
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P220 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Disc Roll,5 In.,P220,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" PSF Crimped End Brush - .020 SS Wire, 1/4" Shank (764466)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839052)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, Garnet, PK50 (66261101555)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- MIRKA PSA, Vacuum Disc, 5", 8H, P120, PK100 (23-320-120)
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA Disc, 5", P320, PK100 (23-332-320)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- Mirka Adhesive Discs