Shop All Adhesive Discs
Mirka
PSA, Disc Roll, 5", P180, PK100
Mfr # 23-314-180
Zoro # G1688351
product price: $43.69
/pk 100, $0.44/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-314-180
- Zoro # G1688351
- UPC # 842028002747
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P180 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA,Disc Roll,5 In.,P180,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- CLESCO SS-012032-080A Spiral Coated Abrasive Sanding Sleeve (SS-012032-080A)
- CLESCO CR-7 Standard Tapered Type Mandrel for Cartridge Roll (CR-7)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 50 Grit (30512)
- Mirka Adhesive Discs