Shop All Adhesive Discs
Mirka
PSA, Disc Roll, 5", P100, PK100
Mfr # 23-314-100
Zoro # G1688239
product price: $34.65
/pk 100, $0.35/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-314-100
- Zoro # G1688239
- UPC # 842028002716
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Linkrol Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA,Disc Roll,5",P100,PK100 |
Description
PSA,Disc Roll,5 In.,P100,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN End Brush, 3/16" (0003026100)
- SUPERIOR PADS AND ABRASIVES 6 Inch- 5/8 Inch-11 UNC PSA Adhesive Polishing Pad (RSP60)
- DYNABRADE Belt, 120G, 1/2"X18" (79033)
- NORTON ABRASIVES Depressed Center Wheel, 1/4" Thick, Ceramic (66253370803)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- MIRKA PSA Disc, Roll, 6", P500, PK100 (23-342-500)
- MIRKA PSA, Vacuum Disc, 5", 8H, P100, PK100 (23-320-100)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12 (89880553)
- Mirka Adhesive Discs