Shop All Adhesive Discs
Mirka
PSA Disc, Heavy Duty, 6", P60, PK50
Mfr # 23-341-060
Zoro # G1688780
product price: $39.15
/pk 50, $0.78/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-341-060
- Zoro # G1688780
- UPC # 842028003355
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P60 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Heavy Duty,6 In.,P60,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Nylon Tube/Spout Brush, 1/2" (0005110200)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 180 Very Fine Grit (7365)
- VSM Abrasive Belt, 100 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Aluminum Oxide (1833)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- MIRKA PSA Disc, Heavy Duty, 5", P60, PK50 (23-332-060)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05320.DWT)
- Mirka Adhesive Discs