Shop All Adhesive Discs
Mirka
PSA Disc, Heavy Duty, 6", P40, PK50
Mfr # 23-341-040
Zoro # G1688747
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-341-040
- Zoro # G1688747
- UPC # 842028003331
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Abrasive Paper |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P40 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Heavy Duty,6 In.,P40,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85C1000 85 Series-For Closed Holes, 1" Dia., .010CS, 2" Brush Part, 6" OAL, Cut For Power (85C1000)
- WEILER 3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56060)
- SUPERIOR PADS AND ABRASIVES 7-Inch Hook & Loop Back-Up Pad with 5/8"-11 UNC Female Mount Hole & Center Hole Alignment Guide (RSP35)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 120gr (15F512)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- ARC ABRASIVES Disc, PS, Size 24", PK5 (30572ZA-262)
- Mirka Adhesive Discs