Shop All Adhesive Discs
Mirka
PSA Disc, Heavy Duty, 5", P60, PK50
Mfr # 23-332-060
Zoro # G1688543
product price: $25.55
/pk 50, $0.51/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-332-060
- Zoro # G1688543
- UPC # 842028003164
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P60 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Heavy Duty,5 In.,P60,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Round Wire Flue Brush - Double Spiral, 1-1/4" Flue Size (89651)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41589)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- MIRKA PSA Disc, 5", P320, PK100 (23-332-320)
- MIRKA PSA Disc, Autobox, 6", P220, PK100 (23-379-220)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- Mirka Adhesive Discs