Shop All Adhesive Discs
Mirka
PSA Disc, Heavy Duty, 5", P36, PK50
Mfr # 23-332-036
Zoro # G1688677
product price: $51.45
/pk 50, $1.03/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-332-036
- Zoro # G1688677
- UPC # 842028003140
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P36 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Heavy Duty,5 In.,P36,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- CONTINENTAL ABRASIVES 5" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8180)
- DEWALT 4" x 1/4" x 5/8" masonry grinding (DW4429)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- MIRKA PSA Disc, 5", P280, PK100 (23-332-280)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- Mirka Adhesive Discs