Shop All Adhesive Discs
Mirka
PSA Disc, Autobox, 6", P80, PK100
Mfr # 23-379-080
Zoro # G1688972
product price: $58.59
/pk 100, $0.59/ea
Sold in multiples of 6 for $351.54
$351.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-379-080
- Zoro # G1688972
- UPC # 842028004062
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Autobox Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Autobox,6 In.,P80,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, Hook-and-Loop, 3" dia. (50120)
- 3M Cloth Band, 1 in. Diameter, Grit 40 (7010308092)
- DEDECO SUNBURST 1" TC DISCS WHITE 120 GRIT (A/O) 48/BX (1278)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91014)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA, Disc Roll, 5", P180, PK100 (23-314-180)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- MIRKA PSA, Vacuum Disc, 5", 5H, P60, PK50 (23-321-060)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- Mirka Adhesive Discs