Shop All Adhesive Discs
Mirka
PSA Disc, Autobox, 6", P320, PK100
Mfr # 23-379-320
Zoro # G1689121
product price: $56.69
/pk 100, $0.57/ea
Sold in multiples of 7 for $396.83
$396.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-379-320
- Zoro # G1689121
- UPC # 842028004147
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Autobox Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P320 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Autobox,6 In.,P320,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002713)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Coarse Grade (43128)
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211492)
- OSBORN Cut T01, 5 X .045 X 7/8, A 60 (1120240572)
- MIRKA PSA, Vacuum Disc, 5", 8H, P100, PK100 (23-320-100)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- MIRKA PSA Disc, Heavy Duty, 5", P36, PK50 (23-332-036)
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- MIRKA PSA Disc, 5", P800, PK50 (23-332-800)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- SCOTCH-BRITE Large Area Strip Removal Disc (07517)
- Mirka Adhesive Discs