Shop All Adhesive Discs
Mirka
PSA Disc, 6", P800, PK50
Mfr # 23-341-800
Zoro # G1688668
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-341-800
- Zoro # G1688668
- UPC # 842028052650
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P800 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,6 In.,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105649)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 100G (73166)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095-1)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 36 Grit (735000)
- MIRKA PSA, Vacuum Disc, 5", 8H, P100, PK100 (23-320-100)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA PSA Disc, Roll, 6", P220, PK100 (23-342-220)
- MIRKA PSA, Disc Roll, 5", P80, PK100 (23-314-080)
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 36 Grit (47374)
- Mirka Adhesive Discs