Shop All Adhesive Discs
Mirka
PSA Disc, 5", P800, PK50
Mfr # 23-332-800
Zoro # G1688762
product price: $19.59
/pk 50, $0.39/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-332-800
- Zoro # G1688762
- UPC # 842028052711
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P800 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P800,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Drill End Brush, 3/4 in., Coarse (76203)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- NAMPOWER BRUSH CW61022120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61022120SC)
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- MIRKA PSA, Vacuum Disc, 5", 8H, P120, PK100 (23-320-120)
- MIRKA PSA, Disc Roll, 5", P80, PK100 (23-314-080)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- Mirka Adhesive Discs