Shop All Adhesive Discs
Mirka
PSA Disc, 5", P80, PK100
Mfr # 23-388-080
Zoro # G1689173
product price: $36.59
/pk 100, $0.37/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-388-080
- Zoro # G1689173
- UPC # 842028004178
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Abrasive Paper |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P80,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. (66252838457)
- ALLSOURCE Air Jet with Sleeve (4150052)
- PFERD Depressed Center Wheels, Type 27, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61007)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399212)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- MIRKA PSA Disc, 5", P150, PK100 (23-332-150)
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- MIRKA PSA Disc, 5", P800, PK50 (23-332-800)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA, Disc Roll, 5", P80, PK100 (23-314-080)
- 3M Film Disc 260L, 83681, 5"xNH, Die500X P1200 (P1200)
- Mirka Adhesive Discs