Shop All Adhesive Discs
Mirka
PSA Disc, 5", P500, PK100
Mfr # 23-332-500
Zoro # G1688683
product price: $42.85
/pk 100, $0.43/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-332-500
- Zoro # G1688683
- UPC # 842028003317
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P500 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P500,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90072)
- SCOTCH-BRITE Sanding Hand Pad Roll, Alum. Oxide, VF (61500129244)
- HOMAX 12PK No000 STL Wool (10121000)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- MIRKA PSA Disc, Autobox, 6", P220, PK100 (23-379-220)
- MIRKA PSA Disc, 5", P150, PK100 (23-332-150)
- MIRKA PSA, Vacuum Disc, 5", 8H, P100, PK100 (23-320-100)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA PSA, Finishing Disc, 1.25", P3000, PK500 (SR-340-5A)
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- Mirka Adhesive Discs