Shop All Adhesive Discs
Mirka
PSA Disc, 5", P320, PK100
Mfr # 23-388-320
Zoro # G1688939
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-388-320
- Zoro # G1688939
- UPC # 842028004253
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Abrasive Paper |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P320 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P320,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- DYNABRADE Belt, 60G, 1/4"X18" (79027)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90117)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 36 Grit, Very Coarse, Aluminum Oxide (132663)
- MIRKA PSA Disc, Heavy Duty, 5", P60, PK50 (23-332-060)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- MIRKA PSA Disc, Roll, 6", P500, PK100 (23-342-500)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- Mirka Adhesive Discs