Shop All Adhesive Discs
Mirka
PSA Disc, 5", P320, PK100
Mfr # 23-332-320
Zoro # G1688738
product price: $36.59
/pk 100, $0.37/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-332-320
- Zoro # G1688738
- UPC # 842028003270
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P320 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc,5",P320,PK100 |
Description
PSA Disc,5 In.,P320,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Bore-Rx 17208 Crimped Fill Brush (17208)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370205)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- Mirka Adhesive Discs