Shop All Adhesive Discs
Mirka
PSA Disc, 5", P220, PK100
Mfr # 23-388-220
Zoro # G1689051
product price: $40.85
/pk 100, $0.41/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-388-220
- Zoro # G1689051
- UPC # 842028004222
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Abrasive Paper |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P220 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P220,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045040S06G)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 2D (11-53902)
- X1 TOOLS 220 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0220-FSx50)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA PSA Disc, Autobox, 6", P320, PK100 (23-379-320)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- VSM PSA Disc Roll, AO, 400 Grit, 6", Yl, PK100 (56326)
- Mirka Adhesive Discs