Shop All Adhesive Discs
Mirka
PSA Disc, 5", P150, PK100
Mfr # 23-332-150
Zoro # G1688729
product price: $44.19
/pk 100, $0.44/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-332-150
- Zoro # G1688729
- UPC # 842028003218
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P150 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P150,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (22613)
- FLEX-HONE TOOL GB45824 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB45824)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., 732U, PK50 (7100044448)
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- MIRKA PSA, Vacuum Disc, 5", 5H, P220, PK100 (23-321-220)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- MIRKA Mirka Abrasives 23-342-320 Mirka 23 Series Gold 6 in. PSA Linkrol Disc; 320-Grit; C-Weight Backing (MRK-23-342-320)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- Mirka Adhesive Discs