Shop All Adhesive Discs
Mirka
PSA Disc, 5", P120, PK100
Mfr # 23-332-120
Zoro # G1688631
product price: $32.59
/pk 100, $0.33/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-332-120
- Zoro # G1688631
- UPC # 842028003201
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P120,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size (66252843178)
- NORTON ABRASIVES DISC SANDER 9"" (07660768104)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- MIRKA PSA, Disc Roll, 5", P180, PK100 (23-314-180)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- MIRKA PSA Disc, 5", P280, PK100 (23-332-280)
- VSM VSM 15" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (252545)
- Mirka Adhesive Discs