Shop All Abrasive Rolls
Mirka
PSA, Autokut Roll, 4.5"x30ft., P320, 1/RL
Mfr # 23-573-320
Zoro # G1688990
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-573-320
- Zoro # G1688990
- UPC # 842028004376
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 10 yd. |
Details
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Gold |
Abrasive Type | Semi-Open Coat |
Backing Weight | C |
Item | PSA Autokut Roll |
Color | Gold |
Description
PSA,Autokut Roll,4.5 In.x30ft.,P320,1/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DND050080H60P)
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002053)
- CLESCO 3" X 4 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-048072-050A)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P180 (AE-570-180)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P80, 1/RL (23-573-080)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P600 (AE-570-600)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- Mirka Abrasive Rolls