Shop All Abrasive Rolls
Mirka
PSA, Autokut Roll, 2.75"x120ft., P240, 1/RL
Mfr # 23-584-240
Zoro # G1689237
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 40 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-584-240
- Zoro # G1689237
- UPC # 842028004444
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 40 yd. |
Details
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Semi-Open Coat |
Backing Weight | C |
Item | PSA Autokut Roll |
Color | Gold |
Description
PSA,Autokut Roll,2.75 In.x120ft.,P240,1/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4" x 1" x 2-1/2" Medium/Coarse Sandbar (MC)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P100-Grit, PK 25 (49222)
- REX CUT Sigma Green Grinding Wheel, 4 x 3/8-24", 36 Grit (730014)
- KODIAK CUTTING TOOLS SF-13 Type SF Carbide Bur Round Nose Tree Double Cut (5424331)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P400 (AE-570-400)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P400, 1/RL (23-584-400)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit (9A-125-180)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P60 Grit (AH-570-060)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41524)
- Mirka Abrasive Rolls