Shop All Abrasive Rolls
Mirka
PSA, Autokut Roll, 2.75"x120ft., P150, 1/RL
Mfr # 23-584-150
Zoro # G1689252
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P150
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 40 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-584-150
- Zoro # G1689252
- UPC # 842028004413
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 40 yd. |
Details
Grit | P150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Semi-Open Coat |
Backing Weight | C |
Item | PSA Autokut Roll |
Color | Gold |
Description
PSA,Autokut Roll,2.75 In.x120ft.,P150,1/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Gun Replacement Parts Steel Air Jet 3/32" (112)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P320, 1/RL (23-573-320)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- MIRKA Mirka Abrasives AE570180 2.75 in. Autonet Roll P180 (MRK-AE570180)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P100 Grit (9A-570-100)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P120 Grit (9A-570-120)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P180 (AE-570-180)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- NORTON ABRASIVES Abrasve PSA Roll, 4-1/2"Wx30 ftL, 120G, Tan (66261131695)
- Mirka Abrasive Rolls