Shop All Abrasive Rolls
Mirka
Perf Mesh Grip, Roll, 2.75"x33.5ft., P120
Mfr # AE-570-120
Zoro # G1694082
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Polyamide Fabric
- Length 10m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # AE-570-120
- Zoro # G1694082
- UPC # 842028037831
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 10m |
Details
Grit | P120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyamide Fabric |
Series | Autonet |
Abrasive Type | Closed Coat |
Item | Mesh Grip Roll |
Color | Gray |
Description
Perf Mesh Grip,Roll,2.75 In.x33.5',P120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23464 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23464)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 4" Fine (76843)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P240 (AE-570-240)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P600, 1/RL (23-584-600)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P100 Grit (9A-110-100)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P400 Grit (9A-593-400)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P80 Grit (9A-570-080)
- 3M 3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P120 Grit (7000118541)
- Mirka Abrasive Rolls