Shop All Abrasive Rolls
Mirka
Net Grip Roll, 2.75"x32.8ft., P80 Grit
Mfr # AH-570-080
Zoro # G1694310
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P80
- Abrasive Material Ceramic
- Length 33 ft.
- Abrasive Type Net Coating Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AH-570-080
- Zoro # G1694310
- UPC # 842028094773
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 33 ft. |
Details
Grit | P80 |
Abrasive Material | Ceramic |
Abrasive Type | Net Coating Closed |
Item | Net Grip Roll |
Color | Brown |
Description
Net Grip Roll,2.75 In.x32.8',P80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- BRUSH RESEARCH MANUFACTURING BNF10S08 Circular End Brush. 1" Dia., .008SS, .500" Trim Length, .250" Shank Diameter (BNF10S08)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-1, 1/4 (10431)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P220, 1/RL (23-584-220)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P60 Grit (AH-570-060)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P80, 1/RL (23-573-080)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P80 Grit (9A-570-080)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- MIRKA Mesh Grip, Disc, 1.3", P80 Grit, PK50 (9A-600-080)
- DRILL AMERICA 1-1/2" 400 Grit Aluminum Oxide Handy Roll (DEW112400)
- Mirka Abrasive Rolls