Shop All Quick Change Discs
Mirka
Net Grip Disc, 8", P80 Grit, PK25
Mfr # AH-252-080
Zoro # G1694362
original price:
$91.79
6% off
new price: $86.15
/pk 25, $3.45/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Closed Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AH-252-080
- Zoro # G1694362
- UPC # 842028094742
- Country of Origin Finland
- Category Quick Change Discs
Dimensions
Disc Dia. | 8" |
Details
Item | Net Grip Disc |
Grit | 80 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Series | Abranet Ace |
Description
Net Grip Disc,8 In.,P80 Grit,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs 50 Pk (13230)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- MIRKA Net Grip Disc, 5", P60 Grit, PK25 (AH-232-060)
- MIRKA Trim-Kut Grinding Disc 5" P24 (63-500-024)
- MIRKA Net Grip Disc, 6", P40 Grit, PK25 (AH-241-040)
- MIRKA Net Grip Disc, 5", P40 Grit, PK25 (AH-232-040)
- MIRKA Surface Prep Disc Maroon 3" (67-300-MM)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- MERIT Quick Change Disc, AlO, 1in, 80G, TR, PK100 (69957399686)
- Mirka Quick Change Discs