Shop All Quick Change Discs
Mirka
Net Grip Disc, 5", P80 Grit, PK25
Mfr # AH-232-080
Zoro # G1694231
product price: $36.89
/pk 25, $1.48/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Closed Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AH-232-080
- Zoro # G1694231
- UPC # 842028094681
- Country of Origin Finland
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Details
Item | Net Grip Disc |
Grit | 80 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Series | Abranet Ace |
Description
Net Grip Disc,5 In.,P80 Grit,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING AL58 Wheel Brush Metal Adapter- 2" Diameter, 5/8" Arbor Hole (AL58)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (60440229668)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- MIRKA Trim-Kut Grinding Disc 3" P60 (63-300-060)
- MIRKA Trim-Kut Grinding Disc 5" P36 (63-500-036)
- MIRKA Net Grip Disc, 6", P40 Grit, PK25 (AH-241-040)
- MIRKA Net Grip Disc, 8", P60 Grit, PK25 (AH-252-060)
- MIRKA Surface Prep Disc Maroon 3" (67-300-MM)
- MIRKA Sanding Discs, ACE 3" Grip P800, 50 Discs (AC-203-800)
- Mirka Quick Change Discs