Shop All Quick Change Discs
Mirka
Net Grip Disc, 5", P40 Grit, PK25
Mfr # AH-232-040
Zoro # G1694268
product price: $38.69
/pk 25, $1.55/ea
Sold in multiples of 10 for $386.90
$386.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 40
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Closed Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AH-232-040
- Zoro # G1694268
- UPC # 842028094667
- Country of Origin Finland
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Details
Item | Net Grip Disc |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Series | Abranet Ace |
Description
Net Grip Disc,5 In.,P40 Grit,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, Rubber, 3500 rpm, 5" dia. (60440240434)
- METABO Flap Disc, 4-1/2 dia., Grit 60, 5/8"-11, T29 (629410000)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90447)
- MIRKA Net Grip Disc, 5", P60 Grit, PK25 (AH-232-060)
- MIRKA Sanding Discs, ACE 3" Grip P800, 50 Discs (AC-203-800)
- MIRKA Trim-Kut Grinding Disc 5" P24 (63-500-024)
- MIRKA Trim-Kut Grinding Disc 5" P36 (63-500-036)
- MIRKA Net Grip Disc, 6", P40 Grit, PK25 (AH-241-040)
- MIRKA Surface Prep Disc Gold 2" (67-200-CG)
- NORTON ABRASIVES Quick Change Disc, 2inDia, 120Grit, Diamond (66260311779)
- Mirka Quick Change Discs