Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 3x4", P80 Grit, PK50
Mfr # 9A-129-080
Zoro # G1691949
product price: $44.99
/pk 50, $0.90/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 3"
- Length 4"
- Series Abranet
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-129-080
- Zoro # G1691949
- UPC # 842028021892
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Details
Item | Mesh Grip Sheet |
Grit | 80 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Description
Mesh Grip,Sheet,3x4 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Lambs Wooll, Polishing Pad, 3"x.75", PK12 (MPADLW-3)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- UNITED ABRASIVES/SAIT SAIT 23167 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 1/4", 5-Pack (23167)
- MIRKA Mesh Grip, Sheet, 3x4", P320 Grit, PK50 (9A-129-320)
- MIRKA Mesh Grip, Sheet, 3x4", P120 Grit, PK50 (9A-129-120)
- MIRKA Mesh Grip, Sheet, 3x4", P240 Grit, PK50 (9A-129-240)
- MIRKA Gold 3"X5" Grip 8H P180 (23-688-180)
- MIRKA Abranet 3X4" Grip P400 (9A-129-400)
- MIRKA Abranet 4"X6"X6" Grip P80 (9A-219-080RP)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 320-Grit, PK 5 (48080)
- Mirka Sandpaper Sheets