Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 3x4", P320 Grit, PK50
Mfr # 9A-129-320
Zoro # G1691903
product price: $40.19
/pk 50, $0.80/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 3"
- Length 4"
- Series Abranet
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-129-320
- Zoro # G1691903
- UPC # 842028021939
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Details
Item | Mesh Grip Sheet |
Grit | 320 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Description
Mesh Grip,Sheet,3x4 In.,P320 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Disc Roll 341D, 60 X-wght, 5"xNH (341D 334)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162309)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- MIRKA Mesh Grip, Sheet, 3x4", P240 Grit, PK50 (9A-129-240)
- MIRKA Mesh Grip, Sheet, 3x4", P120 Grit, PK50 (9A-129-120)
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 (9A-129-080)
- MIRKA Gold 2.75X17.5" Plain P220, Abrasive (23-170-220)
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- MIRKA Iridium 3X5" Grip 54H 400 (24-35M-400)
- NORTON ABRASIVES Paper, Grit P1200, 11" L, 9" W (66261131619)
- Mirka Sandpaper Sheets