Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 3x4", P240 Grit, PK50
Mfr # 9A-129-240
Zoro # G1691818
product price: $37.59
/pk 50, $0.75/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 3"
- Length 4"
- Series Abranet
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-129-240
- Zoro # G1691818
- UPC # 842028021922
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Details
Item | Mesh Grip Sheet |
Grit | 240 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Description
Mesh Grip,Sheet,3x4 In.,P240 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- PRIME GUARD 1 Lb. Can Disc & Drum Brake, High-Temperature Wheel Bearing Grease (PRIMGHT16)
- UNITED ABRASIVES/SAIT SAIT 71209 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit, 10-Pack (71209)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 80 Grit (71-10916HE)
- MIRKA Mesh Grip, Sheet, 3x4", P180 Grit, PK50 (9A-129-180)
- MIRKA Mesh Grip, Sheet, 3x4", P120 Grit, PK50 (9A-129-120)
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 (9A-129-080)
- MIRKA Iridium 4"X6"X6" Grip 7H 240 (24-620-240)
- MIRKA Iridium 3X5" Grip 54H 150 (24-35M-150)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P40, PK50 (40-364-040)
- MIRKA Sanding Sheet, 9X11", P220, PK5 (23-104-220RP)
- Mirka Sandpaper Sheets