Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x8", P180, PK50
Mfr # 9A-150-180
Zoro # G1692168
product price: $46.49
/pk 50, $0.93/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Polyamide Fabric
- Width 2-3/4"
- Length 8"
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-150-180
- Zoro # G1692168
- UPC # 842028014085
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 8" |
Details
Item | Mesh Grip Sheet |
Grit | 180 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Description
Mesh Grip,Sheet,2.75 In.x8 In.,P180,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Coarse (07M422)
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- DYNABRADE Belt, Coarse, 1"X30" (78015)
- ALC Polymer, Siphon Blaster, 50 lb. (41017)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- MIRKA Sanding Sheet, 9X11", P100, PK50 (23-104-100)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P240, PK50 (9A-151-240)
- MIRKA Abranet Ace 3"X3"X3" Grip P400 (AC-951-400)
- MIRKA Coarse Grip Sheet, 2.75"x16.5", P80, PK50 (40-663-080)
- 3M Cloth Sheet, 11" L x 9" W, P240 Grit, PK50 (7000000354)
- Mirka Sandpaper Sheets