Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x8", Assorted, PK30
Mfr # 9A-150-AP
Zoro # G1692341
product price: $30.99
/pk 30, $1.03/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Length 8"
- Series Abranet
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-150-AP
- Zoro # G1692341
- UPC # 842028005854
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 8" |
Details
Item | Mesh Grip Sheet |
Series | Abranet |
Color | Brown |
Description
Mesh Grip,Sheet,2.75 In.x8 In.,Assorted,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Deburrer, Blade, E 200, PK10 (107027)
- DYNABRADE Belt, 120G, 3-1/2"X15-1/2" (90275)
- NORTON CO Spg Sndg Fn/Med 4-7/8X2-7/8In (00935)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- MIRKA Sanding Sheet, 9X11", P400, PK50 (23-104-400)
- MIRKA Mirka MA23.104.080 9 x 11 in. Series 23 Gold flex Sheet (MA23.104.080)
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P60, PK50 (40-364-060)
- MIRKA Goldflex Soft 4.5"X5.5" P320, 10 PK (23-145-320RP)
- MIRKA Osp-4 Finishing 4.5" X 5" Plain 4 (OS-127-004)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit (46934)
- Mirka Sandpaper Sheets