Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x5", P80 Grit, PK50
Mfr # 9A-149-080
Zoro # G1691851
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 2-3/4"
- Length 5"
- Series Abranet
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 9A-149-080
- Zoro # G1691851
- UPC # 842028014009
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 5" |
Details
Item | Mesh Grip Sheet |
Grit | 80 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Description
Mesh Grip,Sheet,2.75 In.x5 In.,P80 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- CLESCO 1" X 4 1/2" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-016072-120A)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23252)
- MIRKA Mesh Grip, Sheet, 2.75"x5", P320, PK50 (9A-149-320)
- MIRKA Caratflex 9X11" Plain P220, Abrasive Sheet (02-101-220)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 120, PK25 (21-104-P120)
- MIRKA Caratflex 5" Grip P320, Abrasive Sheet (02-612-320)
- MIRKA Osp-4 Finishing 4.5" X 5" Plain 4 (OS-127-004)
- MIRKA Sanding Sheet, 9X11", P80, PK25 (23-104-080)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- Mirka Sandpaper Sheets