Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x5", P320, PK50
Mfr # 9A-149-320
Zoro # G1692089
product price: $37.19
/pk 50, $0.74/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 2-3/4"
- Length 5"
- Series Abranet
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-149-320
- Zoro # G1692089
- UPC # 842028014047
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 5" |
Details
Item | Mesh Grip Sheet |
Grit | 320 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Description
Mesh Grip,Sheet,2.75 In.x5 In.,P320,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia., Blue (911601230)
- VIKING Mini File Set, 5 pcs. (V550)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 60 Grit (30501T)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 46 Medium (12E345)
- MIRKA Mesh Grip, Sheet, 2.75"x5", P80 Grit, PK50 (9A-149-080)
- MIRKA Caratflex 5" Grip P320, Abrasive Sheet (02-612-320)
- MIRKA Osp-1 Body Filler 2.75"X33.5' Perf-Roll (OS-570-001)
- MIRKA Iridium 3X5" Grip 54H 320 (24-35M-320)
- MIRKA Abranet Ace 3X5" Grip P320 (AC-178-320)
- MIRKA Gold 2.75X8" Grip 8H P120 (23-635-120)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- Mirka Sandpaper Sheets