Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x5", P150, PK50
Mfr # 9A-149-150
Zoro # G1691842
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 2-3/4"
- Length 5"
- Series Abranet
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 9A-149-150
- Zoro # G1691842
- UPC # 842028015372
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 5" |
Details
Item | Mesh Grip Sheet |
Grit | 150 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Description
Mesh Grip,Sheet,2.75 In.x5 In.,P150,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- BRUSH RESEARCH MANUFACTURING BNF1420 Circular End Brush. 1.500" Dia., .020CS, .750" Trim Length, .250" Shank Diameter (BNF1420)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT295x78 40xPK10 (70808)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7100141917)
- MIRKA Sanding Sheet, 9X11", P120, PK50 (23-104-120)
- MIRKA Iridium 2.75"X33.5' Perf-Roll Grip 20H 320 (24-570-320)
- MIRKA Sanding Sheet, 9X11", P240, PK50 (23-104-240)
- MIRKA Abranet 3X5" Grip P120 (9A-178-120)
- MIRKA Gold 2.75X17.5" Plain P220, Abrasive (23-170-220)
- MIRKA Iridium 4"X6"X6" Grip 7H 240 (24-620-240)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DNS431220H05G)
- Mirka Sandpaper Sheets