Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x16.5", P80, PK50
Mfr # 9A-151-080
Zoro # G1692378
product price: $94.69
/pk 50, $1.89/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 2-3/4"
- Length 16-1/2"
- Series Abranet
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-151-080
- Zoro # G1692378
- UPC # 842028014122
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | Mesh Grip Sheet |
Grit | 80 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Description
Mesh Grip,Sheet,2.75 In.x16.5 In.,P80,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend HS Rl 830171, 6 (830171)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P240, PK50 (9A-151-240)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- MIRKA Caratflex 9X11" Plain P220, Abrasive Sheet (02-101-220)
- MIRKA Caratflex 5" Grip P320, Abrasive Sheet (02-612-320)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P36, PK50 (40-364-036)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #80 (M-177219)
- Mirka Sandpaper Sheets