Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x16.5", P240, PK50
Mfr # 9A-151-240
Zoro # G1692332
product price: $76.79
/pk 50, $1.54/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 2-3/4"
- Length 16-1/2"
- Series Abranet
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-151-240
- Zoro # G1692332
- UPC # 842028014153
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | Mesh Grip Sheet |
Grit | 240 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Description
Mesh Grip,Sheet,2.75 In.x16.5 In.,P240,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Flap DiscCeramicT295x78 40xPK10 (70808)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (61500072923)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261055309)
- DREMEL Diamond Wheel Point, 5/64 in. (7103)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- MIRKA Iridium 4"X6"X6" Grip 7H 240 (24-620-240)
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- MIRKA PSA File Sheets, 2.75x16.5", P40, PK50 (23-364-040)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 400 (FX-191-400)
- X1 TOOLS 60 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0060-FSx50)
- Mirka Sandpaper Sheets