Shop All Abrasive Rolls
Mirka
Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit
Mfr # 9A-125-320
Zoro # G1691827
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit P320
- Backing Material Mesh
- Length 25 yd.
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-125-320
- Zoro # G1691827
- UPC # 842028013965
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 25 yd. |
Details
Grit | P320 |
Backing Material | Mesh |
Series | Abranet |
Item | Grip Roll |
Description
Mesh Grip,Roll,4-1/2 In.x82',P320 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- DEWALT 4.5 x 7/8 in. 40 Grit Aluminum Flap Disc (DW8306AL)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic (20064)
- NORTON ABRASIVES 8" dia. 5/8 thick 5/8" arbor Gemini Cut-Off Wheel (66253017795)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P120 Grit (9A-570-120)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P100 Grit (9A-570-100)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P240 (AE-570-240)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P600 (AE-570-600)
- MIRKA Mesh Grip, Disc, 1.3", P80 Grit, PK50 (9A-600-080)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- Mirka Abrasive Rolls