Shop All Abrasive Rolls
Mirka
Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit
Mfr # 9A-125-180
Zoro # G1691930
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit P180
- Backing Material Mesh
- Length 25 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-125-180
- Zoro # G1691930
- UPC # 842028013941
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 25 yd. |
Details
Grit | P180 |
Backing Material | Mesh |
Item | Grip Roll |
Description
Mesh Grip,Roll,4-1/2 In.x82',P180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum Disc Pad, 5" dia. (50605)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit (10827FF)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220B)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P600, 1/RL (23-584-600)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P100 Grit (9A-570-100)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P320 (AE-570-320)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P320 Grit (9A-570-320)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41803)
- Mirka Abrasive Rolls