Shop All Abrasive Rolls
Mirka
Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit
Mfr # 9A-125-120
Zoro # G1691897
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit P120
- Backing Material Mesh
- Length 25 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 9A-125-120
- Zoro # G1691897
- UPC # 842028013934
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 25 yd. |
Details
Grit | P120 |
Backing Material | Mesh |
Item | Grip Roll |
Description
Mesh Grip,Roll,4-1/2 In.x82',P120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252838812)
- MARCO Handle for Blastmaster® 150/151 Remote Control Switches (1015001)
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- 3M CUT-OFF WHEEL 4" X 0.04" X 3/8" BX/5 (3M33460)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- MIRKA Mesh Grip, Disc, 1.3", P80 Grit, PK50 (9A-600-080)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P320 (AE-570-320)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P120 Grit (9A-110-120)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- Mirka Abrasive Rolls