Shop All Abrasive Rolls
Mirka
Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit
Mfr # 9A-110-080
Zoro # G1691702
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit P80
- Backing Material Mesh
- Length 10 yd.
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-110-080
- Zoro # G1691702
- UPC # 842028013866
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 10 yd. |
Details
Grit | P80 |
Backing Material | Mesh |
Series | Abranet |
Item | Grip Roll |
Description
Mesh Grip,Roll,4-1/2 In.x32.8',P80 Grit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261038660)
- DYNABRADE Carbide Bur, 1/8"dia., SM-42, D/C14 Deg C (93348)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR (7000000756)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P180, 1/RL (23-584-180)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit (9A-125-180)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P120, 1/RL (23-584-120)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P320 Grit (9A-570-320)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P120 Grit (9A-110-120)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P80 (AE-570-080)
- VSM Abrasive Roll, AO, 400 Grit, 2"x50 yd., Br (332676)
- Mirka Abrasive Rolls