Shop All Abrasive Rolls
Mirka
Mesh Grip, Roll, 2.75"x30ft., P100 Grit
Mfr # 9A-570-100
Zoro # G1693172
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P100
- Backing Material Mesh
- Length 10 yd.
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 9A-570-100
- Zoro # G1693172
- UPC # 842028046994
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 10 yd. |
Details
Grit | P100 |
Backing Material | Mesh |
Series | Abranet |
Item | Grip Roll |
Description
Mesh Grip,Roll,2.75 In.x30ft.,P100 Grit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120110)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- S AND H INDUSTRIES ALC 40294 5/32" ID Pressure Nozzle Kit 25CFM (40294)
- NORTON ABRASIVES CutOff Wheel, Metal, 8"x1/8"x5/8", 7640rpm (07660789096)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P120, 1/RL (23-584-120)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P400, 1/RL (23-584-400)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P400 (AE-570-400)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P180 Grit (9A-570-180)
- CLESCO 2" X 4 1/2" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-032072-120A)
- Mirka Abrasive Rolls