Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 8", P320 Grit, PK50
Mfr # 9A-252-320
Zoro # G1693032
product price: $99.45
/pk 50, $1.99/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P320
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-252-320
- Zoro # G1693032
- UPC # 842028014610
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,8",P320 Grit,PK50 |
Description
Mesh Grip,Disc,8 In.,P320 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012920)
- WEILER 8" Standard Twist Knot Wire Wheel .014" Steel Fill 3/4" Arbor Hole (08138)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 60G, Green (66252837190)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253048994)
- MIRKA 6 in. Abralon Foam Grip Disc 2000 Grit (MI136770)
- MIRKA Q.Silver 6" Grip 15H P220 (2B-611-220)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (9A-241-240)
- MIRKA Iridium 5" Grip 89H 60 (24-5MH-060)
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- MIRKA Film-Back Grip Disc, 3", 6H, P800, PK50 (FM-634-800)
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 (91540)
- Mirka Hook & Loop Sanding Discs