Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 8", P180 Grit, PK50
Mfr # 9A-252-180
Zoro # G1693023
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P180
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 9A-252-180
- Zoro # G1693023
- UPC # 842028014597
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,8",P180 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,8 In.,P180 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS FIBER DISK HT 1-1/2X1/8"" (11-32156)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24721)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx1)
- GATOR FINISHING Ali Industries 4213 9 x 11 in. Extra Coarse 40 Grit General Purpose Sandpaper; 25 Count (214353)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AC-241-120)
- MIRKA Grip Disc, Heavy Duty, 5", P40, PK50 (23-612-040)
- MIRKA Grip Disc, 6", P800, PK50 (23-622-800)
- MIRKA Mirka MA8A.241.2000 6 in. Abralon Foam Grip Disc 2000 Grit (MA8A.241.2000)
- MIRKA Abralon 5" Grip 8H Wedge 2000 (8A-234-2000)
- 3M Paper Disc, Gold, 220 Grit, 3 in. Dia, PK50 (7000119281)
- Mirka Hook & Loop Sanding Discs