Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip Disc, 6in, 220 Grit, Ceramic, PK50
Mfr # AC-241-220
Zoro # G1892838
product price: $62.69
/pk 50, $1.25/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Ceramic
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-241-220
- Zoro # G1892838
- UPC # 842028062277
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Ceramic |
Grit | 220 |
Abrasive Type | Coated |
Abrasive Grit | 220 |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Very Fine |
Disc Backing Material | Paper |
Series | Abranet Ace |
Backing Material | Polypropylene |
Description
ABRANET ACE 6" Grip P220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16" (66243427764)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66254490859)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31465W)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 400G (61500187762)
- MIRKA Abranet Ace 3" Grip P320 (AC-203-320)
- MIRKA Grip Disc, 3", P320, PK50 (23-608-320)
- MIRKA Mesh Grip, Disc, 6", P1000 Grit, PK50 (9A-241-1000)
- MIRKA Iridium 5" Grip 89H 80 (24-5MH-080)
- MIRKA Abralon 12" Grip 500 (8A-618-500)
- MIRKA Gold 8" Psa P36 W (23-352-036)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- Mirka Hook & Loop Sanding Discs